missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Platinum-Cured Silicone Tubing,hore A
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Unit Size:
15m
Description
Extruded to precise dimensional tolerances for accuracy. Tasteless/odorless tubing—helps maintain fluid integrity. Does not contain BPA or phthalates. Translucent tubing provides good clarity. Cleanroom packed and double bagged package. Sterilize by autoclave, gamma irradiation, EtO, and chemical sterilants. Complies with U.S. Pharmacopeia 43, National Formulary 38 (USP), General Chapter 88 Class VI, Biological reactivity Tests, In Vivo (2020). Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-Phthalate;USP;RoHS |
| Diameter (English) Inner | 1/4 in. |
| Diameter (English) Outer | 7/16 in. |
| Overall Length (English) | 50 ft. |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction