missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Platinum-Cured Silicone Tubing, 61 Shore A

Product Code. 30053154 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/8 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Unit Size:
15m
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Unit Size
30053154 1/2 in. 3/4 in. 15m
30053184 1/8 in. 1/4 in. 15m
30053181 1/4 in. 7/16 in. 15m
30054183 1/4 in. 3/8 in. 15m
30053005 1/16 in. 3/16 in. 15m
30053899 3/8 in. 5/8 in. 15m
30054065 1/4 in. 1/2 in. 15m
30053651 3/16 in. 7/16 in. 15m
30053638 3/16 in. 5/16 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Product Code. 30053154 Supplier Cole-Parmer Supplier No. 5011963
Outlet Corner
Use promo code 28080
View all promotions
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

E in., hibits very good resilience, kink resistance, and pressure resistance

Superior optical clarity—easily view your sample. Odorless, noncytoto in., ic, and nonhemolytic. Low-binding surface helps minimize particle and odor absorption. Does not contain BPA, phthalates, PVC, or pero in., ides. Cleanroom packed and double bagged package. Sterilize by autoclave, gamma irradiation, EtO, and chemical sterilants. Complies with U.S. Pharmacopeia 43, National Formulary 38 (USP), General Chapter 88 Class VI, Biological reactivity Tests, In Vivo (2020). Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Certifications/Compliance ADCF;FDA;Non-Phthalate;USP;RoHS
Diameter (English) Inner 1/2 in.
Diameter (English) Outer 3/4 in.
Overall Length (English) 50 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.