missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Platinum-Cured Silicone Tubing

Product Code. p-7138765
Click to view available options
Diameter (Metric) Inner:
6.4 mm
12.8 mm
19.1 mm
Diameter (Metric) Outer:
12.7 mm
19.2 mm
25.4 mm
Maximum Pressure:
12 psi
17 psi
9 psi
Unit Size:
7.5m
Each
This item is not returnable. View return policy

Product Code. 15120166

Brand: Masterflex™ 9580214

Currently Unavailable: We have no information when this product will be available.
View alternative products
This item is not returnable. View return policy

Ideal for pharmaceutical, biotechnology, aerospace, food and beverage and general lab applications

  • Translucent platinum-cured silicone tubing.
  • Excellent heat resistance, low compression set.
  • Odorless, nontoxic.
  • Elastomer is FDA-compliant (21 CFR 177.2600).
  • Meets USP Class VI; exceeds 3A Sanitary Standards.
  • Tubing is manufactured according to GMP.
  • Temperature range: -58 to +446°F (-50 to +230°C).
  • Sterilize: Autoclave or gamma irradiation.

Specifications

Certifications/Compliance ADCF;FDA;Non-Phthalate;European Pharmacopoeia;Non-DEHP;NSF-61;3A;NSF-51;USP
Description Platinum-cured, excellent heat resistance, low compression set, odorless, nontoxic, translucent.
Autoclavable Autoclavable
Diameter (Metric) Inner 6.4 mm
Material Silicone
Diameter (Metric) Outer 12.7 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.6 m
Thickness (Metric) 3.175 mm
For Use With (Application) Pharmaceutical, biotechnology, aerospace, food and beverage, and general lab applications.
Min. Operating Temperature (English) -60°F
Min. Operating Temperature (Metric) -51°C
Packaging Quantity 25 ft./Pk.
Sterilization Method Autoclave or Gamma
Color Translucent
Maximum Pressure 17 psi
Max. Operating Temperature (English) 460°F
Max. Operating Temperature (Metric) 237°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.