missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Pumpsil Platinum-cured Silicone Tubing
Click to view available options
Diameter (Metric) Inner:
0.5 mm
0.8 mm
1.6 mm
4.8 mm
Unit Size:
1 roll
Description
- Developed for the biopharmaceutical industry, Pumpsil offers an ultra-smooth bore which helps minimise protein binding and ensure high purity in the finished product.
- Pumpsil is widely used for single-use biopharm applications, as well as pH control and media feed in fermentation, accurate metering, transfer and filtration. Absolute traceability with laser-etched part number, lot number and use-by-date. Fully documented biocompatibility and comprehensive validation pack.
Order Info
BoreSizeMetric
Spezifikation
Spezifikation
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 4.8 mm |
| Material | Platinum-cured Silicone |
| Overall Length (Metric) | 5 m |
| Thickness (Metric) | 1.6 mm |
| For Use With | For Pumpsil 25 peristaltic pump |
| Packaging Quantity | 1 Each |
| Color | Translucent |
| Hardness | 60 (Shore A) |
| Product Type | Pumpsil Tubing |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur