missing translation for 'onlineSavingsMsg'
Learn More

E in., celon Platinum-Cured Braid-Reinforced Silicone Tubing

Product Code. 30054178 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
0.125 in..
0.187 in.
0.188 in.
0.250 in.
0.312 in.
0.375 in.
0.500 in.
0.625 in.
0.750 in.
0.875 in.
Diameter (English) Outer:
0.365 in.
0.447 in.
0.452 in.
0.500 in.
0.520 in.
0.592 in.
0.625 in.
0.655 in.
0.800 in.
0.875 n.
0.965 in.
0.990 in.
1.100 in.
1.235 in.
Unit Size:
7.60m
7.6m
This item is not returnable. View return policy

Product Code. 30054178

Brand: E in., celon 5011771

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Added strength and durability while maintaining the purity and reliability e in., pected from silicone tubing

Features a reinforced layer, making it ideal for high-pressure applications. Crafted from FDA compliant materials, it's suitable for food, beverage, laboratory, and more. Offers superior resilience and stretchability to minimize replacements. The natural translucent color provides visual assurance. Withstands repeated sterilization, making it ideal for frequent cycles. Free of BPA, late in., , and phthalates. Odorless, tasteless, and inert

Specifications

Diameter (English) Inner 0.187 in.
Material Braid-reinforced Silicone
Diameter (English) Outer 0.447 in.
Overall Length (English) 25 ft.
Color Clear
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.