Learn More
Platinum, 0.5% on 2.7-3.3mm (0.11-0.13in) alumina pellets, reduced
Description
Platinum, 0.5% on 2.7-3.3mm (0.11-0.13in) alumina pellets is used for selective hydrogenations. It is also used in gas purifications, especially oxidation of carbon monoxide to carbon dioxide and hydrogen removal from oxygen or carbon dioxide.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Selective hydrogenations; gas purifications: e
Specifications
Specifications
| Quantity | 500 g |
| Solubility Information | Insoluble in water. |
| Chemical Name or Material | Platinum, 0.5% on alumina pellets, 2.7 to 3.3mm (0.11 to 0.13 in.), Reduced |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.