missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Platforms for the Innova™ S44i Incubator Shaker

Product Code. 15884055
Click to view available options
Holds:
1 L Erlenmeyer Flasks
125 mL Erlenmeyer Flasks
2 L Erlenmeyer Flasks
2 L Lauber Tomson Flasks
2.8 L Fernbach Flasks
250 mL Erlenmeyer Flasks
4 L Erlenmeyer Flasks
500 mL Erlenmeyer Flasks
No. of Positions:
8
15
39
53
86
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15884055

Brand: Eppendorf™ S44I040002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A selection of universal and dedicated platforms for Erlenmeyer, Fernbach or Lauber Thomson flasks.

  • Holds Erlenmeyer, Fernbach or Lauber Thomson flasks
  • Dedicated platform
TRUSTED_SUSTAINABILITY

Specifications

Holds 125 mL Erlenmeyer Flasks
For Use With (Equipment) Innova™ S44i
No. of Positions 86
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.