missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Platforms for New Brunswick™ Innova™ 44/44R Shakers
Click to view available options
Holds:
1 L Erlenmeyer Flasks
2 L Erlenmeyer Flasks
2.8 L Fernbach Flasks
4 L Erlenmeyer Flasks
4 L Fernbach Flasks
No. of Positions:
6
12
15
Unit Size:
Each
Description
- Holds Erlenmeyer flasks or Fernbach
- Dedicated platform
- Aluminum
Specifications
Specifications
| Holds | 4 L Fernbach Flasks |
| Material | Aluminum |
| For Use With (Equipment) | Innova™ 44/44R |
| No. of Positions | 6 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction