missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Platforms for New Brunswick™ I26/I26R Shaker

Product Code. 11662764
Click to view available options
Holds:
1 L Erlenmeyer Flasks
2 L Erlenmeyer Flasks
250 mL Erlenmeyer Flasks
No. of Positions:
12
15
40
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11662764

Brand: Eppendorf™ M13249909

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Dedicated platform to fit I26/I26R shakers.

  • Holds Erlenmeyer flasks or Fernbach
  • Dedicated platform
TRUSTED_SUSTAINABILITY

Specifications

Holds 2 L Erlenmeyer Flasks
For Use With (Equipment) Innova™ I26/I26R
No. of Positions 12
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.