missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Platforms for New Brunswick™ I26/I26R Shaker

Product Code. 11652764
Change view
Click to view available options
Holds:
1 L Erlenmeyer Flasks
2 L Erlenmeyer Flasks
250 mL Erlenmeyer Flasks
No. of Positions:
12
15
40
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds No. of Positions unitSize
11652764 1 L Erlenmeyer Flasks 15 Each
11662764 2 L Erlenmeyer Flasks 12 Each
11632764 250 mL Erlenmeyer Flasks 40 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11652764 Supplier Eppendorf™ Supplier No. M13249908
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Dedicated platform to fit I26/I26R shakers.

  • Holds Erlenmeyer flasks or Fernbach
  • Dedicated platform
TRUSTED_SUSTAINABILITY

Specifications

Holds 1 L Erlenmeyer Flasks
For Use With (Equipment) Innova™ I26/I26R
No. of Positions 15
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.