missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Platforms for Innova™ 3100 Shaker

Product Code. 11682714
Click to view available options
Holds:
250 mL Erlenmeyer Flasks
50 mL Erlenmeyer Flasks
No. of Positions:
13
31
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11682714

Brand: Eppendorf™ M12319933

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

This full size dedicated platform fits shaker model 3100.

  • Holds Erlenmeyer flasks
  • Dedicated platform
TRUSTED_SUSTAINABILITY

Specifications

Holds 50 mL Erlenmeyer Flasks
For Use With (Equipment) Innova™ 3100 Shaker
No. of Positions 31
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.