missing translation for 'onlineSavingsMsg'
Learn More

KERN and SOHN Platform Scale

Product Code. 17172006
Encompass_Preferred
Change view
Click to view available options
Capacity:
1.5 kg to 3.5 kg
30 to 60 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity
17172006 1.5 kg to 3.5 kg
17123265 30 to 60 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17172006 Supplier KERN and SOHN Supplier No. DE35K0.5D
 Restricted Item
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With a dust and spray-protected display device

  • The high mobility due to battery operation/rechargeable battery operation (optional), compact, lightweight construction, makes it suitable for use in several locations (production, warehouse, dispatch department, etc).
  • Display device flexible positioning, e.g., free-standing or screwed to the wall.
  • Display device: plastic, protection against dust and water splashes. No IP protection.
  • Weighing plate stainless steel, painted steel base.
  • PRE-TARE function for manual subtraction of a known container weight, useful for checking fill levels.
  • With the recipe function, you can weigh the different ingredients of a mixture. As a check, you can also call up the total weight of all the ingredients.
  • Freely programmable weighing unit, e.g., display directly in special units such as length of thread g/m, paper weight g/m², or similar.
  • Protective working cover included with delivery.

Specifications

Capacity 1.5 kg to 3.5 kg
Dimensions (L x W x H) 318 x 308 x 88 mm
Product Type Industrial Floor Scale
Display Type LCD
Readability 0.5 g, 1 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.