missing translation for 'onlineSavingsMsg'
Learn More

KERN and SOHN Platform Scale

Product Code. 17888688
Encompass_Preferred
Change view
Click to view available options
Capacity:
300 kg
Readability:
0.02 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability
17888688 300 kg 0.02 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17888688 Supplier KERN and SOHN Supplier No. TEFC_300K2
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With integrated rechargeable battery pack, a bright LED display and a column for ease of use

  • Weighing plate stainless steel, painted steel base
  • Superior display size: digit height 52 mm, bright with high contrast for easy reading of weighing results, even in poor lighting conditions
  • High mobility: rechargeable battery operation, compact, lightweight construction; suitable for use in several locations (production, warehouse, dispatch department, etc.)
  • Weighing with tolerance range (checkweighing): a visual and audible signal helps with portioning, dispensing or grading
  • Summation of weight values
  • RS-232 data interface for connection to a printer as standard

Specifications

Capacity 300 kg
Dimensions (L x W x H) 500 x 730 x 840 mm
Product Type Industrial Floor Scale
Display Type LCD
Readability 0.02 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.