missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Platform for Grant PSU10i Oribtial Shaker
Description
- Includes clamps to keep vessels secure
- For use with
- ES-20 Shaker Incubator
- ES-80 Shaker Incubator
- PSU 10i Orbital Shaker
- PSU 20i Orbital Shaker
Specifications
Specifications
| Holds | 12 x 100 to 150 mL Flasks and Beakers |
| Dimensions (L x W) | 250 x 190 mm |
| For Use With (Equipment) | PSU-10i Orbital Platform Shaker |
| No. of Positions | 12 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?