missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accessories for Digital Microplate Shakers

Product Code. 16594792 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
96-well microplate clamps
Platform Large
Platform Large Assemble
Dimensions (L x W x H):
54 x 19 x 19 mm
292 x 275 x 14 mm
292 x 275 x 25 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Dimensions (L x W x H) unitSize
16594792 Platform Large 292 x 275 x 14 mm Each
16504802 96-well microplate clamps 54 x 19 x 19 mm Each
16514802 Platform Large Assemble 292 x 275 x 25 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16594792 Supplier Thermo Scientific™ Supplier No. 88882114
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Get assorted accessories for Digital Microplate Shakers

Assorted accessories for Digital Microplate Shakers

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Warranty

2 years

TRUSTED_SUSTAINABILITY

Specifications

Product Type Platform
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Material Stainless Steel
Dimensions (L x W x H) 292 x 275 x 14 mm
Length (English) Platform 11.49 in.
Length (Metric) Platform 292 mm
Width (English) Platform 10.82 in.
Width (Metric) Platform 275 mm
Description Platform Large
For Use With (Equipment) Rocker, Rotator, mixer
Size Large
Warranty and Service Offering 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.