missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Platform for Innova™ 2300/43/43R and Excella™ E10/E25/E25R Shakers and Fernbach Flasks
Description
- Holds 2.8 L Fernbach flasks
- Dedicated platform
- Made of aluminum
Specifications
Specifications
| Holds | 2.8 L Fernbach Flasks |
| Material | Aluminum |
| Dimensions (L x W) | 76 x 46 cm |
| For Use With (Equipment) | Innova™ 2300/43/43R and Excella™ E10/E25/E25R Shakers |
| No. of Positions | 6 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?