missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Platform for Grant PSU10i Oribtial Shaker

Product Code. 11461058
Change view
Click to view available options
Holds:
12 x 100 to 150 mL Flasks and Beakers
6 x 250 to 300 mL Flasks and Beakers
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
11461058 6 x 250 to 300 mL Flasks and Beakers Each
11451058 12 x 100 to 150 mL Flasks and Beakers Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11461058 Supplier Grant Instruments™ Supplier No. P6250
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes clamps to keep flasks and beakers from spilling. Grant Instruments™ Platform for Grant Oribtial Shakers and Shaker Incubators are interchangeable to accommodate a variety of vessels.

  • Includes clamps to keep vessels secure
  • For use with
    • ES-20 Shaker Incubator
    • PSU 10i Orbital Shaker
TRUSTED_SUSTAINABILITY

Specifications

Holds 6 x 250 to 300 mL Flasks and Beakers
Dimensions (L x W) 250 x 190 mm
For Use With (Equipment) PSU-10i Orbital Platform Shaker
No. of Positions 6
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.