missing translation for 'onlineSavingsMsg'
Learn More

BD Plastipak™ Plastic Concentric Luer-Lock Syringe

Product Code. 16489325
Click to view available options
Volume (Metric):
20 mL
30 mL
50 mL
Unit Size:
Pack of 120
Pack of 240
Pack of 60
This item is not returnable. View return policy

Product Code. 16489325

Brand: BD 301229

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Enables accurate dosing and visualisation of the syringe contents. BD Medical™ Plastipak™ Plastic Concentric Luer-Lock Syringe are each tested for sterility, pyrogenicity and toxicity.

  • Concentric Luer-Lok
  • Latex free stopper
  • CE marked
  • Polypropylene
  • Sterile
  • Disposable
  • Without needleFor needles, please see our Microlance™ disposable needles range. All products are for research use only, unless otherwise indicated.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE Mark, European Directive 93/42 / EEC (compliance procedure Annex V and VII) Certificates: No. 95 Q 252156 and No. 252231 Q (references 309661 & 309620 ) ; certified by NSAI (No. 0050)
Material Plastic
Color Transparent
Diameter (Metric) Outer 23.77 mm
For Use With (Application) For use with automatic pumps and they are suitable for most the pumps
Latex Free Yes
Length (Metric) 107.5 mm
Product Type Concentric Luer-lock Syringe
Disposable Single-use
Graduations 1 mL
Quantity Pk. of 60
Volume (Metric) 30 mL
Connection Type Concentric Luer Lock
Graduated Yes
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.