missing translation for 'onlineSavingsMsg'
Learn More

BD Plastipak™ Plastic Concentric Luer-Lock Syringe

Enables accurate dosing and visualisation of the syringe contents.  BD Medical™ Plastipak™ Plastic Concentric Luer-Lock Syringe are each tested for sterility, pyrogenicity and toxicity.

Brand:  BD 300865

Code : 02

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12309299

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Concentric Luer-Lok
  • Latex free stopper
  • CE marked
  • Polypropylene
  • Sterile
  • Disposable
  • Without needleFor needles, please see our Microlance™ disposable needles range. All products are for research use only, unless otherwise indicated.
Specifications

Specifications

CE Mark, European Directive 93/42 / EEC (compliance procedure Annex V and VII) Certificates: No. 95 Q 252156 and No. 252231 Q (references 309661 & 309620 ) ; certified by NSAI (No. 0050)
Transparent
Yes
Concentric Luer-lock Syringe
1 mL
50 mL
Yes
Plastic
29.4 mm
133 mm
Yes
60 Pk.
Concentric Luer Lock
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers