missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Plastipak™ Centric Luer-lock Hypodermic Three-Piece Syringe
Plastic graduated syringe. BD Medical™ Plastipak™ Centric Luer-lock Hypodermic Three-Piece Syringe for injection of fluid.
Brand: BD 309658
Additional Details : Weight : 5.11200kg
Description
- Plastic syringe
- Includes luer-lock
Specifications
Autoclavable | |
Polypropylene | |
Yes | |
Centic Luer-lock Hypodermic 3-piece Syringe | |
0.1 mL | |
3 mL | |
Yes |
NF EN 20594-1, ISO 594-1 de December 1993, ISO 594-2 de september 1998 | |
10.12 mm | |
69 mm | |
Yes | |
200/Pk. | |
Centric Luer Lock | |
Sterile |