missing translation for 'onlineSavingsMsg'
Learn More

Day Impex™ Plastic Vaccum Jar

Product Code. 12339015
Click to view available options
Capacity (Metric):
1 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12339015

Brand: Day Impex™ 990/11

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Borosilicate glass inner vessels. Available in plastic, stove-enamelled steel or hygienic, satin finish stainless steel. Stainless steel jars have clamp lid attachment, vent and handle. Vacuum insulated. Height dimensions include the lid.

Specifications

Base Material Plastic
Quantity 145Pack
Capacity (Metric) 1 L
Diameter (Metric) Inner Mouth 145mm
Height (Metric) 220mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.