missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Plastic Tweezers

Product Code. 17331973
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
100 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
17331973 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17331973 Supplier Kern Sohn Supplier No. 315242
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Forceps designed to be able to safely grip small test weights.

  • For gripping small test weights
  • Plastic

Specifications

Material Plastic
Length (Metric) 100 mm
For Use With (Application) Handling OIML Class E1 to M1 Weights (1 mg to 200 g)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.