missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Plastic Test Tubes

Product Code. 31923386 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity (Metric):
12 mL
Unit Size:
Pack of 2000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31923386 12 mL Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31923386 Supplier Globe Scientific Supplier No. 111042
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Produced from premium grade polystyrene (PS) or polypropylene for impact strength and stability

  • Globe Scientific offers an extensive line of multi-use test tubes
  • The tubes are molded from premium grade polystyrene for clarity or polypropylene for impact strength and stability to common acids, alkalies, and solvents
  • Polystyrene tubes can withstand up to 1500 RPM during centrifugation
  • Polypropylene tubes can withstand up to 3000 RPM and are autoclavable and freezable

Specifications

Capacity (Metric) 12 mL
Length (Metric) 100 mm
Material Polypropylene
Shape Cylindrical
Sterility Non-sterile
Autoclavable Autoclavable
Graduated No
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.