missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Plastic Slide Mailer

Product Code. 15863967 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Plastic Slide Mailer: 1 place; Natural color
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15863967 Plastic Slide Mailer: 1 place; Natural color
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15863967 Supplier Heathrow Scientific™ Supplier No. 120556
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

One-place plastic mailer made of natural color plastic is ideal for secure shipping and storing of standard slides.

Ideal for secure shipping and storing of microscope slides.

  • Polypropylene protectors hold one standard (25 x 75 mm and 1 x 3 in.) slide securely
  • Large, easy to-secure snaps for safe storage for valuable slides
  • Natural colored plastic for easy identification and labeling
  • Disposable, yet sturdy

Specifications

Type Slide Holder
Slide Capacity 1
Color Natural
Description 1 Place
Dimensions (L x W x H) 3.3 x 1.6 x 0.2 in
For Use With (Application) Storage or shipping
For Use With (Equipment) Standard microscope slides (25 x 75 mm or 1 x 3 in)
Material Plastic
Quantity 50 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.