missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Plastic Slide Boxes
Shop All Epredia Products
Click to view available options
Color:
Blue
Red
White
Slide Capacity:
25
50
100
Unit Size:
Each
Pack of 100
Pack of 25
Pack of 50
Description
- Durable ABS plastic construction and internal cork lining safeguards slides
- Store and protect 25, 50 or 100 slides
- Index card fits in lid to record slide titles
- Numbered slots on box correspond to lid index to maintain organization
- Lids separate from 25- and 50-slide boxes for easy storage and retrieval
- Available in red, white or blue for color-coding or aesthetic preference
- 50-slide box opens and shuts using a plastic latch; 100-slide box has a hinged lid with a metal clasp
Dimensions (closed)
25-Slide Box: 5.5" × 3.375" × 1.25" (9.5 × 8.3 × 3.8cm)
50-Slide Box: 8.25" × 3.375" × 1.25" (21 × 8.5 × 3cm)
100-Slide Box: 8.25" x 6.375" x 1.25" (21 x 16 x 3cm)
Specifications
Specifications
| Slide Capacity | 100 |
| Color | Blue |
| Description | 100 Slide box; Blue |
| Device Holds | 25, 48, 50 Slides |
| Dimensions (L x W x H) | 8.25 x 6.375 x 1.25 in. (21 x 16 x 3.8 cm) |
| Height (English) | 1.25 in. |
| Height (Metric) | 3.8 cm |
| Length (English) | 8.25 in. |
| Length (Metric) | 21 cm |
| Material | ABS Plastic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction