missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Plastic Slide Boxes

Store a lot of slides in a little space with these durable boxes.

Brand:  Epredia™ B1786

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 16419813

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Durable ABS plastic construction and internal cork lining safeguards slides
  • Store and protect 25, 50 or 100 slides
  • Index card fits in lid to record slide titles
  • Numbered slots on box correspond to lid index to maintain organization
  • Lids separate from 25- and 50-slide boxes for easy storage and retrieval
  • Available in red, white or blue for color-coding or aesthetic preference
  • 50-slide box opens and shuts using a plastic latch; 100-slide box has a hinged lid with a metal clasp

Dimensions (closed)

25-Slide Box: 5.5" × 3.375" × 1.25" (9.5 × 8.3 × 3.8cm)
50-Slide Box: 8.25" × 3.375" × 1.25" (21 × 8.5 × 3cm)
100-Slide Box: 8.25" x 6.375" x 1.25" (21 x 16 x 3cm)

Please Note: Availability may vary by country.
Specifications

Specifications

100 slides
100 Slide box; White
8.25 x 6.375 x 1.25 in. (21 x 16 x 3.8 cm)
3.8 cm
21 cm
6.375 in.
White
25 Slides; 48 Slides; 50 Slides
1.25 in.
8.25 in.
ABS Plastic
16 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers