Learn More
Epredia™ Plastic Slide Boxes
Store a lot of slides in a little space with these durable boxes.
Brand: Epredia™ B1787
Code : 50
Additional Details : Weight : 1.00000kg
Description
- Durable ABS plastic construction and internal cork lining safeguards slides
- Store and protect 25, 50 or 100 slides
- Index card fits in lid to record slide titles
- Numbered slots on box correspond to lid index to maintain organization
- Lids separate from 25- and 50-slide boxes for easy storage and retrieval
- Available in red, white or blue for color-coding or aesthetic preference
- 50-slide box opens and shuts using a plastic latch; 100-slide box has a hinged lid with a metal clasp
Dimensions (closed)
25-Slide Box: 5.5" × 3.375" × 1.25" (9.5 × 8.3 × 3.8cm)
50-Slide Box: 8.25" × 3.375" × 1.25" (21 × 8.5 × 3cm)
100-Slide Box: 8.25" x 6.375" x 1.25" (21 x 16 x 3cm)
Specifications
100 | |
100 Slide box; Red | |
8.25 x 6.375 x 1.25 in. (21 x 16 x 3.8 cm) | |
3.8 cm | |
21 cm | |
6.375 in. |
Red | |
25 Slides; 48 Slides; 50 Slides | |
1.25 in. | |
8.25 in. | |
ABS Plastic | |
16 cm |