missing translation for 'onlineSavingsMsg'
Learn More

Multiroir Controlec Plastic Mobile Storage Tower

Product Code. 16317345
Change view
Click to view available options
Capacity (Metric): 4 x 11.25 L drawers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
16317345 Capacity (Metric): 4 x 11.25 L drawers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16317345 Supplier Multiroir Controlec Supplier No. DC004
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

The Multiroir multi-drawer storage cart is ideal for general storage of items that can easily be seen through the translucent plastic drawers. The cart is on casters so it can easily be moved around the workspace.

  • Black polypropylene sideboard with 4 transparent drawers
  • Each drawer comes with a set of polypropylene anti-drop stops
  • This material is highly appreciated for its resistance to shocks, cleaning products and temperature variations

Specifications

Autoclavable Not Autoclavable
Color Black
Dimensions (L x W x H) 400 x 290 x 670 mm
For Use With (Application) General Storage
Includes Each drawer comes with a set of polypropylene anti-drop stops.
No. of Drawers 3
Wheel Type Casters
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.