missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Plastic Mini Pictogram Signs
Click to view available options
Height (Metric):
50 mm
Unit Size:
Pack of 10
Specifications
Specifications
| Certifications/Compliance | BGV A 8 (VBG 125), DIN 4844 |
| Alternate Part Number | PIC 315-TRI 50-B-7586 10 ea/sheet |
| Material | Plastic |
| Adhesive Type | Permanent Acrylic |
| For Use With (Application) | Used for pictograms and blank panels |
| Height (Metric) | 50 mm |
| Thickness | 0.026 mm |
| Width (Metric) | 50 mm |
| Temperature Range (Metric) | -20°C to 80°C |
| Shape | Triangular |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction