missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Plastic/Melamine Formaldehyde Instrument Tray

Product Code. 15282609
Click to view available options
Length (Metric):
190 mm
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 15282609

Brand: VITLAB™ 71598

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A practical laboratory tray for instruments, tools, and sensitive utensils.

  • White in color, flat shape
  • Rounded corners
  • Smooth surface for easy cleaning
  • Stable and self-supporting

Specifications

Dimensions (L x W) 190 x 150 mm
Color White
Height (Metric) 17 mm
Length (Metric) 190 mm
Material Melamine
Type Instrument Tray
Width (Metric) 150 mm
Shape Flat
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.