missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ HDPE, Series 353 Industrial Jerry Can

Product Code. 10697725
Change view
Click to view available options
Capacity (Metric):
20 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10697725 20 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10697725 Supplier Kautex™ Supplier No. 2000096138
  • ONLINE EXCLUSIVE PRICE
    £28.95
    £23.28 / Pack of 1
    Save £5.67
    19% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Color: Natural

  • Comprehensive range of closure accessories facilitate multipurpose use
  • Caps sold separately
  • Available in natural or blue colors
  • Leakproof
  • UN approval for: 2.5 to 5 L and 10 to 30 L jerrycans
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Description Color: Natural
Diameter (Metric) Inner Neck 48.5 mm
Dimensions (L x W x H) 290 x 246 x 385 mm
Material HDPE
Product Type Jerry Can
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.