missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Plastic-Coated Cardboard Freezer Boxes

Product Code. 13148333
Change view
Click to view available options
Height (Metric):
53 mm
76 mm
102 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
13148333 53 mm Each
13158333 76 mm Each
13168333 102 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13148333 Supplier Eppendorf™ Supplier No. B50SQ

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Water-resistant cardboard boxes designed to withstand ultra-low temperatures. Eppendorf™ Plastic-Coated Cardboard Freezer Boxes are compatible with box dividers (sold separately).

  • White cardboard
  • Water-resistant coating
  • Compatible with box dividers (sold separately)
TRUSTED_SUSTAINABILITY

Specifications

Color White
Material Cardboard, Plastic
Type Freezer Box
For Use With (Application) Ultra-Low Temperature Freezer
For Use With (Equipment) Ultra-Low Temperature Freezer
Quantity 1 Each
Length (Metric) 133 mm
Width (Metric) 133 mm
Height (Metric) 53 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.