missing translation for 'onlineSavingsMsg'
Learn More

Manutan Plastic buckles, 12mm

Product Code. 12865328
Encompass_Preferred
Change view
Click to view available options
Width (Metric) Exterior:
12 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Exterior
12865328 12 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12865328 Supplier Manutan Supplier No. A329131

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy
These allow strapping to be re-tensioned if load settlement occurs 13, 16 and 19mm correspond to same measurement strapping.
  • Plastic buckles
  • Size : 12mm

Specifications

Width (Metric) Exterior 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.