missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Plastic Base for Bottles

Product Code. 10227281
Change view
Click to view available options
For Use With (Equipment):
1000 mL Plastic Bottle
500 mL Plastic Bottle
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
10227281 500 mL Plastic Bottle Each
10135661 1000 mL Plastic Bottle Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10227281 Supplier Karl Hecht™ Supplier No. 40823001
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Used to stabilize bottles in burette assemblies.

  • Manufactured from HDPE
  • Blue in color
  • Available to hold either 500 or 1000mL plastic bottles
  • For use with Schilling burette assemblies

Specifications

Color Blue
For Use With (Equipment) 500 mL Plastic Bottle
Material HDPE
For Use With (Application) Holding Bottles for Burette Assemblies
Type Bottle Base
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.