missing translation for 'onlineSavingsMsg'
Learn More

Plas Labs™ Broome-Style Rodent Restrainers

Product Code. 12824593
Change view
Click to view available options
Diameter (English):
1.5 in.
Length (English):
5.5 in.
Weight Range:
30 to 125 g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Length (English) Weight Range unitSize
12824593 1.5 in. 5.5 in. 30 to 125 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12824593 Supplier Plas Labs™ Supplier No. 552BSRR
Only null left
Add to basket
Add to basket

Ideal for injections or blood sampling

  • Offer easy access to rodent
  • Prevent rodent from turning
  • Provide safety to the animal handler
  • Manufactured from clear materials to provide complete visibility of animal

Specifications

Color Clear
For Use With (Application) Injections or Blood Sampling
Type Rodent Restrainer
Material Noryl™ Plastic
Sterilization Method Chemically sterilized or washed at 180°F
Style Broome
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Diameter (English) 1.5 in.
Diameter (Metric) 3.81 cm
Weight Range 30 to 125 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.