missing translation for 'onlineSavingsMsg'
Learn More

Medline Scientific™ Plant Growth Chamber, 300 L, Stainless Steel

Product Code. 15368530
Change view
Click to view available options
Capacity (Metric):
300 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
15368530 300 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15368530 Supplier Medline Scientific™ Supplier No. AAHA1012K
 Restricted Item
Estimated Shipment: 21-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Light: Illuminance Control System; Temperature Range: 5°C to 50°C without light; 10°C to 50°C with light

  • Designed to meet specific research requirements and budgets
  • Microprocessor PID control/Auto-tuning/Calibration
  • Digital timer: 1 minute to 99 hours and 59 minutes
  • Over-temperature limit/Door open alarm
  • 10-step programmable temperature, humidity and illumination profiles and repeatable steps up to 999 cycles
  • Leakage breaker for power supply
  • Over-current and over-heat protection with alarm
  • Low and empty water level alarm (TLH models only)
  • High quality 304 grade stainless steel interior and dirt repellant powder coated exterior surface
  • User-friendly door system
  • Wide inner tempered glass door provides a full view of samples
  • Easy cleaning of condenser air filter
  • Removable shelving and rounded inner chamber corners for easy cleaning

Specifications

Alarm Types Overheating, Door Open
Controller Type Micro Processor PID Control
Description No humidity on this model
Capacity (Metric) 300 L
Chamber Material Stainless Steel
Lighting Illuminance Control System
Material Powder-coated Steel
Temperature Range (Metric) 10°C to 50°C (With Light), 5°C to 50°C (Without Light)
Type Plant Growth Chamber
Display Digital
Intensity 0 to 20,000 Lux, 10 steps
Model GC-300TL
Dimensions (D x W x H) Interior 540 x 510 x 1100 mm
Dimensions (L x W x H) 805 x 700 x 1900 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.