missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ CCIS™ EC-H Plan Phase Objective, Negative Phase
Click to view available options
Magnification Power:
100X
10X
20X
40X
Unit Size:
Each
Description
- For use with BA Series Microscopes
- EC-H Plan Phase
- Negative Phase
- Magnifications/Numerical Apertures available:
- 10X/0.25 (WD=17.4mm)
- 20X/0.45 (WD=0.9mm)
- 40X/0.65/S (WD=0.5mm)
- 100X/1.25/S-Oil (WD=0.15mm)
Specifications
Specifications
| Type | CCIS, Plan Achromatic Phase Objective, Negative Phase |
| Field of View | EC-H Plan Phase |
| Focus Distance | 17.4 mm WD |
| For Use With (Equipment) | BA Microscope Series |
| Magnification Power | 10X |
| Numerical Aperture | 0.25 |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction