missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Plain Interior Glass Funnels

Product Code. 10507271 Shop All Brand Products
Change view
Click to view available options
Diameter (Metric) Stem:
26 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Stem Unit Size
10507271 26 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10507271 Supplier Brand™ Supplier No. 145560
  • ONLINE EXCLUSIVE PRICE
    £161.00
    £123.89 / Pack of 1
    Save £37.11
    23% Off
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With a ground and fire-polished upper rim.

  • Manufactured from Boro 3.3 glass
  • Angled at 60°
  • Short stem
  • Provided individually

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 200mm
Diameter (Metric) Stem 26 mm
Material Borosilicate Glass
Angle 60°
Length (Metric) Stem 175mm
Quantity 1/Pk.
Product Type Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.