missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Pipetus™ Standard Pipette Filler
A motoric pipette filler for measuring, volumetric and Pasteur pipettes, from 0.1 to 200 mL.
£388.00 - £443.00
Specifications
Pore Size | 0.2 μm |
---|---|
Type | Pipette Filler |
Volume (Metric) | 0.1 to 200 mL |
For Use With (Application) | Pipetting |
For Use With (Equipment) | Measuring, volumetric, Pasteur pipettes |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10654985
|
Hirschmann™
9904010 |
With filter on pump |
£443.00
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
11632289
|
Hirschmann™
9903010 |
Without filter on pump |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Highly accurate pipetting enabled through fine dispensing valves with valve pins made of ceramic compound
- The seat of all pipettes is sealed absolutely tight with a silicone adapter
- Extremely light hand unit with external pump
- Hydrophobic PTFE diaphragm filter with 0.2 μm pore size
- Guaranteed precision, reliability and long service life
- With or without filter on pump
- Safety valve prevents the penetration of liquid into the interior of the unit
Specifications
0.2 μm | |
0.1 to 200 mL | |
Measuring, volumetric, Pasteur pipettes | |
230 V |
Pipette Filler | |
Pipetting | |
UK plug |