missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Filter Tips, PP, Colorless, Filter PE, BIO-CERT™ Liquid Handling Quality
GREENER_CHOICE

Product Code. 15144967 Shop All Brand Products
Click to view available options
Volume (Metric):
0.1 to 1.0 μL
0.5 to 10 μL
1 to 20 μL
1000 μL
2 to 20 μL
4 to 200 μL
5 to 100 μL
5 to 200 μL
50 to 1000 μL
Packaging:
Racked: 10 TipRacks, 96 each
Racked: 10 tip racks, 96 each
TipBox, 5 boxes of 96 each
TipBox: 5 boxes, 96 each
Unit Size:
Pack of 480
Pack of 960
This item is not returnable. View return policy

Product Code. 15144967

Brand: Brand™ 732702

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cleanroom quality for contamination-free analyses. Perfect fit for the Transferpette™ micropipette and many other pipettes. The tip system for all requirements.

Pipette tips and filter tips from BRAND offer reliable quality for precise and demanding analyses. The raw materials are free from DiHEMDA and Oleamid. Tips are manufactured at BRAND under monitored cleanroom conditions and are automatically packaged. No parting agents or demolding aids are used. BRAND offers pipette tips for volumes from 0.1 μl to 10 ml and filter tips for volumes from 0.1 μl to 1250 μl. They are tested for BRAND pipettes and many pipette from other manufacturers.

  • BRAND pipette tips and filter tips as well as the corresponding TipBoxes are autoclavable at 121 °C (2 bar) acc. DIN EN 285.
  • Sterile tips are manufactured under certified BIO-CERT™ quality. They are sterilized with beta radiation according to ISO 11 137 and the AAMI Guidelines.
  • Non-self-sealing filter tips from BRAND have a PE filter that is free from chemical additives.
  • Permeability is controlled by the distinct combination of pore size and filter length, so that no aerosols can reach the pipette shaft.
  • BIO-CERT™ Liquid Handling Quality: Free of human DNA, RNase, DNase, Pyrogens, PCR-Inhibitors and ATP
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.1 to 1.0 μL
Filtered Filtered
Sterility Non-sterile
Rack Color Grey
For Use With (Application) Ideal for biological samples that contain detergents such as TRITON™ X-100, SDS, Tween
Tip Style Filter Tip
Packaging TipBox: 5 boxes, 96 each
Quantity 480
Graduated Yes
Material Polyethylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.