missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Pipetter Nozzles
Click to view available options
Volume (Metric):
0.5 to 20 μL
100 to 200 μL
2 μL
2 to 20 μL
5 mL
Unit Size:
Pack of 10
Pack of 2
Pack of 4
Pack of 5
Description
- Available in range of sizes
Specifications
Specifications
| For Use With | Pipettes |
| Material | Plastic |
| Sterility | Non-sterile |
| Volume (Metric) | 100 to 200 μL |
| For Use With (Equipment) | 2 to 125 μL Electronic Single Channel Model, 5 to 250 μL and 20 to 200 μL Adjustable Model, 21 to 200 μL Fixed Models |
| Includes | Internal aerosol/liquid barrier filter |
| Quantity | 10/Box |
| Length (English) | 5 in. |
| Width (English) | 3 in. |
| Height (English) | 1 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction