missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Pipette Nozzle Protection Filter

Product Code. 17850051
Change view
Click to view available options
For Use With:
10 mL Calibra
5 mL Calibra
Unit Size:
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With unitSize
17850051 10 mL Calibra Pack of 50
17840051 5 mL Calibra Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 17850051 Supplier Socorex™ Supplier No. 322.10
Only null left
Add to basket
Edge
Add to basket

Introduce the Socorex™ Pipette Nozzle Protection Filter to protect the pipette from liquid fill or contamination. Made of polypropylene fiber, the filter offers maximal protection and safety from contamination.

  • Polypropylene fiber
  • For 5mL and 10mL Acura™ manual and Acura™ electro
  • Non sterile
  • Non autoclavable.

Order Info

ForUseWithEquipment

Specifications

Autoclavable Not Autoclavable
For Use With 10 mL Calibra
Material Polypropylene Fiber
Sterility Non-sterile
Type Fiber Filter
For Use With (Equipment) Calibra™ digital 832, Acura™ manual 835, Acura™ electro 935/936 macroipettes and old Acura™ analogue 831 model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.