missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Pipette Jar
Shop All Brand Products
Click to view available options
Length (Metric):
150 to 200 mm
235 to 305 mm
315 to 385 mm
315 to 485 mm
Unit Size:
Each
Description
Specifications
Specifications
| Closure Material | Aluminum |
| Material | Aluminum |
| Shape | Rectangular |
| For Use With (Application) | Pipette Storage and Sterilization |
| Lining Material | Silicone |
| Product Type | Pipette Box |
| Sterility | Sterile |
| Length (Metric) | 315 to 485 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction