missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Pipette Jar

Product Code. 15653957 Shop All Brand Products
Change view
Click to view available options
Length (Metric):
150 to 200 mm
235 to 305 mm
315 to 385 mm
315 to 485 mm
Unit Size:
Each
Product Code. Length (Metric) unitSize
15653957 150 to 200 mm Each
15663957 235 to 305 mm Each
15673957 315 to 385 mm Each
15683957 315 to 485 mm Each
4 options
This item is not returnable. View return policy

Product Code. 15653957

Brand: BRAND™ 28920

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Aluminum pipette box with inner silicone coating for storage and sterilization

  • Store pipettes of different lengths
  • Sterilize pipettes of different lengths
  • TRUSTED_SUSTAINABILITY

    Specifications

    Closure Material Aluminum
    Material Aluminum
    Shape Rectangular
    For Use With (Application) Pipette Storage and Sterilization
    Lining Material Silicone
    Product Type Pipette Box
    Sterility Sterile
    Length (Metric) 150 to 200 mm
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.