missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Pipette Filler with Plunger
Click to view available options
:
Volume Metric Range: Up to 10mL pipettes
Description
- Comfortable grip
- Simply press plunger and release to fill pipette
- Knurled cap adjusts the plunger stroke for repeating preset volume
- Rubber chuck will hold pipette securely and safely
- Will handle pipettes up to 10mL
- Provided with graduations on the body
- Moulded in yellow
Specifications
Specifications
| Color | Yellow |
| Material | ABS, HDPE, PA6 |
| Volume (Metric) | 10 mL |
| Height (Metric) | 100 mm |
| Diameter (Metric) Outer | 40 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction