missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ Diamond Blister Pack Refill Pipette Tips
Autoclavable or gamma-ray sterlized
Brand: Gilson™ F172311
68.62 GBP valid until 2024-12-31
Use promo code "23279" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipettes
- Features graduations at varying volumes allowing for quick-checks when aspirating samples
- Standard or filtered tips
- Validated for use with 384-well tips: F172211G, F172311G and F17511G
Specifications
2 to 200 μL | |
Sterile | |
Not Autoclavable | |
10.75 in. | |
Blister Refill | |
F172211G, F172311G, F17511G | |
Polypropylene |
Non-Filtered | |
Clear | |
DS200 | |
Gamma radiation | |
Universal | |
Pipetman Diamond |