missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Pipet Controllers
GREENER_CHOICE

Product Code. 15309840 Shop All Corning Products
Click to view available options
Type:
Pipet Controller, US version
Serological Pipet
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15309840

Brand: Falcon™ 357471

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

  • Two 0.2μm hydrophobic polytetrafluoroethylene (PTFE) filters
  • Two 0.45μm hydrophobic polytetrafluoroethylene (PTFE) filters
  • Three batteries
  • Universal power supply

Light, ergonomic controller designed for use with glass and plastic serological pipets

The light, ergonomic, motorized pipet controller
Designed for use with glass and plastic serological pipets from 0.5 to 100 mL volume ranges.

Conveniently positioned switches change operating modes and speeds quickly to handle different liquid volumes and viscosities. Aspirating and dispensing speed is controlled through the finger triggers. When fully charged, the batteries enable up to 8 hours of continuous use. The large LCD display clearly indicates battery status, pipetting mode and speed.

The Falcon Pipet Controller is supplied with:

  • Two-position charging stand
  • Universal battery charger,
  • Three batteries
  • Two 0.2 μm and two 0.45 μm hydrophobic

polytetrafluoroethylene (PTFE) filters

Additional filters are available as standard accessories. The filters, pipet holder and nosepiece are autoclavable.

Features

  • Ergonomic design for exceptional comfort
  • LCD display for continuous visualization of speed, modes and battery status
  • Easy access to the battery compartment
  • Easy maintenance
TRUSTED_SUSTAINABILITY

Specifications

Type Pipet Controller, US version
Volume (Metric) 0.5 to 100 mL
Filter Type PTFE
Includes Two-position charging stand, three batteries, 2 x 0.2μm and 2 x 0.45μm hydrophobic PTFE filters and universal power supply
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.