missing translation for 'onlineSavingsMsg'
Learn More

SymLine™ Straight Pipe Systems

Product Code. 14796901
Change view
Click to view available options
Length (Metric):
300 mm
900 mm
1200 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
14796901 1200 mm Each
14776901 300 mm Each
14786901 900 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 14796901 Supplier SymLine™ Supplier No. 106437

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The SymLine™ pipe system provides connection to the central collection point. Place the collecting container or canister where you want it: the pipe system can be exactly configured to suit your needs!

  • Straight pipes are available in multiple standard lengths
  • A wide range of connectors, branches and manifolds allows the pipe system to be connected precisely to the conditions in your laboratory

Specifications

Diameter (Metric) Outer 32 mm
Length (Metric) 1200 mm
For Use With (Application) Connecting Pipes with a 32 mm OD
For Use With (Equipment) Tube System with SymLine, FlexTube and FlexTubePro, Connectors, Distributors and Shut-off
Material HDPE-EC
Product Type Connection for Pipe System
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.