missing translation for 'onlineSavingsMsg'
Learn More

SymLine™ Pipe Connection Pieces

Product Code. 18686478
Click to view available options
Closure Size:
2 x 32 mm (f), 1 x GL25 (m)
3 x 32 mm (f)
3 x GL25 (m)
32 mm (f)
32 mm (f) to 32 mm (m)
32 mm (f) to GL25 (m)
Includes:
Manifold with 2 Fixation Holes
PTFE-EL Sealing Ring, Knurled Nut
Pipe Extension
Design:
Angled
Curved
Elbow
Manifold
Straight
T-piece
Length (Metric):
68.25 mm
75.5 mm
90 mm
118 mm
150 mm
500 mm
600 mm
1200 mm
Unit Size:
1 sheet
Each
This item is not returnable. View return policy

Product Code. 18686478

Brand: SymLine™ 106732

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These pipe connection pieces provide connection to the central collection point. Place the collecting container or canister where you want it: the pipe system can be exactly configured to suit your needs!

  • Wide range of connectors, branches and manifolds allow the pipe system to be connected precisely to the conditions in your laboratory

Specifications

Closure Size 32 mm (f)
Closure Color Black
Design Straight
Length (Metric) 1200 mm
Includes Pipe Extension
Liner Material HDPE-EC
For Use With (Application) Connecting Pipes with 32 mm OD
For Use With (Equipment) Tube System with SymLine™ FlexTube and FlexTubePro, Connectors, Distributors and Shut-off
Diameter (Metric) Inner 32 mm
Product Type Connection for Pipe System
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.