Learn More
Description
The Micronova PilloMop™ is available in two thicknesses and easily attaches to the PilloMop™ Adapter via polyester velcro strips. A single layer polyester slipcover without foam interior (PMC-648) may be used alone or over a PilloMop™ for extended use.
- Pillow-style mop and acetal plate mop frame
- Smooth, 100% knit polyester mop with urethane foam interior
- Head features 360° swivel to easily reach awkward corners and angles
- Ideal for cleaning shelving, narrow chambers, small parts, equipment interiors and other cleanroom and lab applications.
- Mop easily attaches to the acetal plate mop frame with hook and loop velcro strips
- Compatible with IPA, bleach, peroxide and other common disinfectants and cleaners
- Use with SSU series Quick Disconnect stainless steel handles
- Available gamma irradiated for aseptic environments
- Autoclavable
Order Info
Mops measure 9 x 5 in. (23 x 12.7cm). Flat-head design attaches to PilloMop quick-disconnect adapter (sold separately). Extendable and standard stainless-steel handles also sold separately (below). Base and slip cover sold separately.
Specifications
Specifications
| Dimensions | 21.6 x 10.2 cm (8.5 x 4 in.) |
| Product Type | Irradiated Mop Slipcover |
| Color | White |
| Length (English) | 8.5 in. |
| Sterility | Non-sterile |
| Length (Metric) | 21.6 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 10.2 cm |
| Width (English) | 4 in. |
| Resistant To | Chemicals |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.